Beli switch for float switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Lubricator (Serex) (Pelumas Saluran Udara)atribut:
- Insulation resistance (M omega): 100 or more (between terminal part and case, at DC 500 V mega)
- Maximum Working Pressure (MPa): 1.5
- Maximum Working Voltage (V): AC240, DC200
- Maximum switching Current: 0.5A
- Accessories: Bowl guard
- Control points: 1point
- Maximum switching capacity: 50VA, 50W (whichever is smaller)
- Operating Characteristics: Switch off with float up (with oil), switch ON with down (no oil)
- Operating Temperature Range (°C): 5 to 60
- Used oil: Turbine oil Class 1 ISO VG32 (Spindle oil can not be used)
- Working Fluid: Compressed air
- OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)Deskripsi:Bypass pipe mounting type. Amplifier built-in type, space-saving
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- OMRON Photo, microsensor liquid level sensor EE-SPX613Deskripsi:A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe withatribut:
- Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
- Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
-
Ambient Temperature (°C):
During operation: -10 to +55
Storage: -25 to +65 (with no icing or condensation) - Cable Length (m): 1
- Case Material: Polycarbonate
-
Control Output:
Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
NPN open collector output type - Cover Material: Polycarbonate
- Current Consumption (mA): Average value 30 or less, head value 80 or less
- Detection Method: Transmission type
- Emitting Element: GaAs infrared light emitting diode
- Included Accessories: 2 binding bands, 2 non-slip tubes
- Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
- Operation Mode: ON when light is blocked / ON when light is received (switch method)
- Output: NPN
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
- Protection Class: IEC standard IP50
- Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
- Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
- Type of Connection: Cord drawer type
- Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Riko Float Switch (Saklar Pelampung)atribut:
- Maximum switch Current: DC/AC0.5A
- Material: PP (polypropylene)
- Power Supply: AC100V 50/60Hz
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- Autonics Photoelectric Sensors Color Mark Type BC SeriesDeskripsi:The BC series color mark sensors offer outstanding color matching accuracy for highly reliable and stable color detection. The sensors generate RGB light emitting diodes with 12-bit resolution processing for high color matching accuracy and offer 2 different detection modes with 3-step sensitivity adjustment. The W 1.24 x L 6.7 mm spot size allows the sensors to detect tiny targets and color marks. With an IP67 protection structure, the sensors can provide stable and error-free operation even in wet or dusty environments.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Incandescent lamp: Max. 3,000
- Ambient Temperature (°C): -10 to 55, storage: -25 to 75
- Connection Type: Connector type(M12)
- Current Consumption (mA): Max. 30
- Hysteresis Distance (%): Max. 20 of sensing distance(may vary by sensing mode or sensitivity)
- Light Source: Full Color LED (red, green,blue)
- Operation Mode: color only,color + intensity
- Output mode: Color match output, color mismatch output
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP67
- Response Time (ms): 500
- Sensing Distance (mm): 15
- Sensing Mode: C(color only) mode, C+I(color + intensity) mode
- Sensing Target: Color(opaque,translucent Material)
- Sensing Type: Convergent reflective Type
- Sensitivity Adjustment: 3-level
- Spot Size (mm): 1.24x6.7 (rectangular)
- Timer Function: Timer Function
- Watty Float Switch, for Water/Medical Fluidatribut:
- AS ONE Part Number: 1-9129-03
- Liquid Type: Water (standard liquid)
- Opreration: ON in the liquid level rise
- Maximum switching capacity: 10VA/10W
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- CKD Regulator White Series R (Regulator Tekanan)atribut:
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- Guaranteed Pressure Resistance (MPa): 1.5
- Option: With relief mechanism
- Set Pressure Range (MPa): 0.05 to 0.85
- Operating Temperature Range (°C): 5 to 60
- Standard equipment: Pressure gauge, nut for panel mount
- Nohken Cable Suspended Float SensorDeskripsi:The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.atribut:
- Operating Temperature (°C): -10 to 50
- Maximum Pressure (kPa): 200
- Minimum S.G: 0.7
- Cable Length (m): 6 (max. 20m)
- Life Expectancy: 1x105 Operations
- Allowable Impact (m/s²): 100
- MAXPOWER Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity: 20 L
- Fort Sensor for Water Level Control (Sensor Level Air)atribut:
- Voltage (V): AC 220-DC 24
- ROHA Mild Steel Welding Electrode E6013 (Kawat Las Elektrode)Deskripsi:For connecting or joining an open link between two joints in welding process.atribut:
- Weight (kg): 20
- Use for: Mild Steel
- OMRON Switch Without Float (Compact Plug-in Type)Deskripsi:Space-saving Design Ideal for Control Panel Downsizing. Easy Maintenance.- Compact: 49.4x38x84mm (HxWxD).- Easy identification of operating status with LED operation indicator.- Independent DPDT contacts on 11-Pin Models.- CE marking and UL/CSA compliance.
Daftar Harga switch for float switch Terbaru October 2026
| CKD Lubricator (Serex) (Pelumas Saluran Udara) | Rp359.900 |
| OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch) | Rp3.399.900 |
| Nohken Small Level Sensor OL Switch | Rp409.900 |
| OMRON Photo, microsensor liquid level sensor EE-SPX613 | Rp1.499.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| Riko Float Switch (Saklar Pelampung) | Rp1.999.900 |
| Solinst Water Level | Rp29.999.900 |
| Autonics Photoelectric Sensors Color Mark Type BC Series | Rp3.099.900 |
| Watty Float Switch, for Water/Medical Fluid | Rp1.499.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Pelumas%20Saluran%20Udara)/P103129923-1.jpg)
/daP102363478-3.jpg)


/f0P103481540-1.jpg)




/c5P103846437-1.jpg)
/P103129312-5.jpg)

/npP102081853-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MAXPOWER%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/P102053317-1.jpg)
/n8P103845836-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ROHA%20Mild%20Steel%20Welding%20Electrode%20E6013%20(Kawat%20Las%20Elektrode)/4zP103672179-1.jpg)
/P102414198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)